Shop All RCA & Stereo Adapters
Monoprice
Nl4, F, Speaker Twist Connector, 2 Pole
Mfr # 601500
Zoro # G8812006
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Type SpeakOn Audio - Female
- Product Type Audio Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601500
- Zoro # G8812006
- UPC # 757901803352
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Nl4,F,Speaker Twist Connector,2 Pole |
Color | Black |
Connector Type | SpeakOn Audio - Female |
Product Type | Audio Connector |
Description
Nl4,F,Speaker Twist Connector,2 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- MONOPRICE Workstream by Steel Computer Case CPU Tower Mobile Stand (36639)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- MONOPRICE Bracket Universal Adapter 200 x 200mm (3402)
- MONOPRICE Cable Adapter, RCA M to F-Type F (4130)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- STEREN RCA Plug to RCA Plug Adapter (251-110)
- Monoprice RCA & Stereo Adapters