Shop All Test Equipment
Monoprice
Multizone Cont And Amp Kit, 6 Zone
Mfr # 10761
Zoro # G8795495
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Standby Power Consumption 22 watts
- Dimensions (WxHxD) 16.9" x 3.5" x 16.4" (430 x 89 x 416 mm)
- Bridged (mono) RMS Power (8 ohms) 100 watts x6
- Input Sensitivity 250mV
- External Mute Trigger Voltage +12 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10761
- Zoro # G8795495
- UPC # 757901806841
- Country of Origin China
- Category Test Equipment
Dimensions
Dimensions (WxHxD) | 16.9" x 3.5" x 16.4" (430 x 89 x 416 mm) |
Details
Item | Multizone Cont And Amp Kit,6 Zone |
Maximum Standby Power Consumption | 22 watts |
Bridged (mono) RMS Power (8 ohms) | 100 watts x6 |
Input Sensitivity | 250mV |
External Mute Trigger Voltage | +12 VDC |
Maximum Power Consumption | 705 watts |
Systems ON Trigger Voltage | +12 VDC |
Amplifier Protection | Overload, Short Circuit, Thermal |
Frequency Response | 20Hz ~ 20kHz |
THD | <0.1% |
Stereo RMS Power (4 ohms) | 50 watts/stereo channel x6 |
Infrared Frequency | 38kHz |
Output Connectors | Euroblock terminal, 3.5mm mono |
Input Impedance | >47 kilohms |
Power Supply (switchable) | 115 VAC, 60Hz / 230 VAC, 50Hz |
Input Connectors | 3.5mm stereo, RCA, Toslink® |
Stereo RMS Power (8 ohms) | 25 watts/stereo channel x6 |
S/N Ratio | >85dB A Weighted |
Description
Multizone Cont And Amp Kit,6 Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- Monoprice Test Equipment