Shop All Fiber Optic Cable
Monoprice
Multi-Mode, Aqua, 5 m L, PVC, 2 mm, Duplex
Mfr # 41697
Zoro # G509691454
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
- Fiber Count 2
- Clad Dimension 125 micron
- Bandwidth 10 GB @ 400m, 40G/100GB @ 100m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41697
- Zoro # G509691454
- Country of Origin Viet Nam
- Category Fiber Optic Cable
Dimensions
Clad Dimension | 125 micron |
Bandwidth | 10 GB @ 400m, 40G/100GB @ 100m |
Core Diameter | 50 micron |
Overall Length | 5 m |
Cable Diameter | 2 mm |
Details
Jacket Color | Aqua |
Item | Fiber Optic Patch Cord |
Standards | Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified |
Fiber Count | 2 |
End 2 Connection Type | LC |
Number of Fibers | Duplex |
Jacket Material | PVC |
Fire Rating | Riser |
Fiber Material | Aramid Yarn |
End 1 Connection Type | LC |
Mode | Multi-Mode |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 5 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GB @ 400m, 40G/100GB @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Monoprice Fiber Optic Cable