Shop All Fiber Optic Patch Cables
Monoprice
Multi-Mode, Aqua, 25 m L, PVC, 2 mm, Duplex
Mfr # 41702
Zoro # G209691457
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Fiber Count 2
- Clad Dimension 125 micron
- Bandwidth 10 GB @ 400m, 40G/100GB @ 100m
- Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 41702
- Zoro # G209691457
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Clad Dimension | 125 micron |
Bandwidth | 10 GB @ 400m, 40G/100GB @ 100m |
Core Diameter | 50 micron |
Overall Length | 25 m |
Cable Diameter | 2 mm |
Details
Jacket Color | Aqua |
Item | Fiber Optic Patch Cord |
Fiber Count | 2 |
Standards | Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified |
End 2 Connection Type | LC |
Fire Rating | Riser |
Number of Fibers | Duplex |
End 1 Connection Type | LC |
Jacket Material | PVC |
Mode | Multi-Mode |
Fiber Material | Aramid Yarn |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 25 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GB @ 400m, 40G/100GB @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- Monoprice Fiber Optic Patch Cables