Shop All Fiber Optic Patch Cables
Monoprice
Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex
Mfr # 41700
Zoro # G409691455
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Fiber Count 2
- Bandwidth 10 GB @ 400m, 40G/100GB @ 100m
- Clad Dimension 125 micron
- Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41700
- Zoro # G409691455
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Bandwidth | 10 GB @ 400m, 40G/100GB @ 100m |
Clad Dimension | 125 micron |
Core Diameter | 50 micron |
Overall Length | 15 m |
Cable Diameter | 2 mm |
Details
Jacket Color | Aqua |
Item | Fiber Optic Patch Cord |
Fiber Count | 2 |
Standards | Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified |
End 2 Connection Type | LC |
Fire Rating | Riser |
Jacket Material | PVC |
Fiber Material | Aramid Yarn |
Mode | Multi-Mode |
End 1 Connection Type | LC |
Number of Fibers | Duplex |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 15 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GB @ 400m, 40G/100GB @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- Monoprice Fiber Optic Patch Cables