Shop All Fiber Optic Patch Cables
Monoprice
Multi-Mode, Aqua, 1 m L, PVC, 2 mm, Duplex
Mfr # 41694
Zoro # G709691452
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Fiber Count 2
- Clad Dimension 125 micron
- Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
- Bandwidth 10 GBps @ 400m, 40G/100GBps @ 100m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41694
- Zoro # G709691452
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Clad Dimension | 125 micron |
Bandwidth | 10 GBps @ 400m, 40G/100GBps @ 100m |
Overall Length | 1 m |
Core Diameter | 50 micron |
Cable Diameter | 2 mm |
Details
Jacket Color | Aqua |
Item | Fiber Optic Patch Cord |
Fiber Count | 2 |
Standards | Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified |
Mode | Multi-Mode |
End 2 Connection Type | LC |
End 1 Connection Type | LC |
Number of Fibers | Duplex |
Jacket Material | PVC |
Fiber Material | Aramid Yarn |
Fire Rating | Riser |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps @ 400m, 40G/100GBps @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 250A, 600V AC, Non-Indicating (JTD250)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- Monoprice Fiber Optic Patch Cables