Shop All 3D Printers
This Product is Discontinued
Monoprice
Mp Select Mini 3D Printer (Discontinued)
Mfr # 15365
Zoro # G8808479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Height 13.5"
- Width 13.5"
- Depth 7.5"
- Screen Size 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15365
- Zoro # G8808479
- UPC # 889028034651
- Country of Origin China
- Category 3D Printers
Dimensions
Height | 13.5" |
Width | 13.5" |
Depth | 7.5" |
Screen Size | 3.7" |
Details
Item | Mp Select Mini 3D Printer |
Color | White |
Product Type | 3D Printer |
File Formats | STL |
Description
Mp Select Mini 3D Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.