Shop All Mouse Pads & Wrist Rests
This Product is Discontinued
Monoprice
Mouse Pad w/Wrist Support, Black (Discontinued)
Mfr # 8859
Zoro # G7490384
This Product is Discontinued
Key Features
- Color Black
- Pad Type Standard
- Material Lycra Elastic
- Length 12"
- Features Gel Wrist Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8859
- Zoro # G7490384
- UPC # 844660088592
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 12" |
Height | 1" |
Width | 10" |
Details
Item | Mouse Pad w/Wrist Support |
Color | Black |
Pad Type | Standard |
Material | Lycra Elastic |
Features | Gel Wrist Rest |
Standards | RoHs |
Product Type | Mouse Pad |
Description
Get comfortable ergonomic support; which can help prevent repetitive motion injuries; with this Mouse Pad with Gel Wrist Rest from Monoprice! Just as proper sitting posture can help reduce back pain; proper typing and mousing "posture"; through the use of a wrist rest like that found on this mouse pad; can help reduce hand/wrist/arm pain and repetitive motion injuries. This mouse pad provides an elevated resting position for your wrist and the base of your hand when you use your mouse. The soft gel material inside the rest provides ultimate comfort. The surface of the mouse pad is covered in an elastic Lycra® fabric; which is both smooth and comfortable. THe micro-textured surface improves mouse tracking; accuracy; and speed. The bottom of the pad is coated in an ultra soft; "grippy" polyurethane material; which grips the table/desk surface; preventing the pad from sliding around. Get this mouse pad and both your wrists and your wallet will thank you! LYCRA® is a trademark of INVISTA. Updated Feb 6; 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.