Shop All Computer Mice
This Product is Discontinued
Monoprice
Mouse, Corded, 3 Button (Discontinued)
Mfr # 9255
Zoro # G8528301
This Product is Discontinued
Key Features
- Connector Type USB
- Color Black
- Cable Length 6 ft
- Compatible With PC/Mac(R)
- Corded/Wireless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9255
- Zoro # G8528301
- UPC # 00844660092551
- Country of Origin Multiple
- Category Computer Mice
Dimensions
Cable Length | 6 ft |
Width | 2 3/8 in |
Length | 3 7/8 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 3/8 in |
Details
Item | Mouse |
Connector Type | USB |
Color | Black |
Compatible With | PC/Mac(R) |
Corded/Wireless | Corded |
Laser/Optical | Optical |
Number of Buttons | 3 |
Includes | Disc Driver |
Product Type | Mouse |
Compatible Operating Systems | PC/MAC(R) |
Connectivity | Corded |
Mouse Tracking Technology | Optical |
Connection Type | USB |
Description
Mouse, Corded, Optical, Compatible With PC/MAC(R), USB Connector Type, Black, Cable Length 6 ft, Number of Buttons 3, Height 1 1/2 in, Length 3 7/8 in, Width 2 3/8 in, Includes Disc Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.