Shop All Cable Ties
Monoprice
Mount Cable Tie 8", Black, PK100
Mfr # 5785
Zoro # G8788897
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Tensile Strength 40 lb.
- Design Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5785
- Zoro # G8788897
- UPC # 844660057857
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Color | Black |
Item | Mountable Cable Tie |
Tensile Strength | 40 lb. |
Design | Mountable |
Description
Mount Cable Tie 8 In.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- ADVANCE CABLE TIES 7 50lb Blue Cable Tie 100/BG (AL-07-50-6-C)
- RIP-TIE Strap, Heavy Duty, Brown, PK10, 1x9" (N-09-010-BN)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- Monoprice Cable Ties