Monoprice 41232 BT-600ANC Bluetooth Over Ear Headphones with Active Noise Cancelling Qualcomm APTX HD Audio AAC Touch Controls Ambient Mode 40Hour Playtime Multi-Pairing Carrying Case
Mfr # 41232
Zoro # G804153497
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41232
- Zoro # G804153497
- UPC # 889028154267
- Country of Origin China
- Category Earbuds & Headphones
Description
The Monoprice BT-600ANC Bluetooth Over Ear Headphones with Active Noise Cancelling has everything you need in wireless headphones. These headphones use the latest in Bluetooth wireless technology with Qualcomm aptX HD Audio for crystal clear, CD quality sound. An advanced form of Active Noise Cancelling that uses multiple microphones for exceptional background noise reduction. Listen all day with a battery life of up to 40 hours of playback combined with exceptional comfort in a foldable design. Touch controls allow you to easily and quickly swipe or tap to change volume, skip tracks and answer phone calls.
Features- Qualcomm aptX HD Audio
- Hybrid noise cancelling
- 40 hours of playback time
- Ambient sound mode
- Comfortable earpads
- Carrying case included
- DriverSize: 40mm with Neodymium magnets
- FrequencyResponse: 20Hz ~ 20kHz
- Sensitivity: 100 ±3dB (1kHz @ 1mW)
- BluetoothVersion: 5 with support for pairing to multiple devices
- AudioCodecs: Qualcomm aptX HD Audio, AAC, and SBC
- BluetoothRange: Up to 32 feet (10 meters)
- SupportedBluetoothProfiles: A2DP, AVRCP, HFP, HSP
- NoiseCancelling: Up to 35dB
- BatteryCapacity: 500mAh
- ChargingConnection: USB-C
- AudioPlaybackTime: Up to 40 hours
- ANCOperatingTime: Up to 25 hours
- TalkTime: Up to 30 hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- MONOPRICE Headphone Stand (Black) (24463)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- INFLIGHTDIRECT InflightDirect ID-7 Disposable Earbud in Black - Pack of 20 (ID-7)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- Monoprice Earbuds & Headphones