Shop All Monitor Mounts & Brackets
Monoprice
Monitor Arm, Black, Cap. 1
Mfr # 5402
Zoro # G7593381
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 3/4 to 15in
- Width 16 in
- Material Aluminum, Steel
- Weight Capacity 33 lb
- For Use On Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5402
- Zoro # G7593381
- UPC # 00844660054023
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 8 3/4 to 15in |
Width | 16 in |
Length | 3 in |
Overall Width | 16 in |
Overall Length | 3 in |
Details
Material | Aluminum, Steel |
Weight Capacity | 33 lb |
For Use On | Desk |
Color | Black |
Monitor Capacity | 1 |
Features | Adjustable Height from 8 3/4 to 15 in, Tilts +/- 12 Degrees |
Mount | Clamp |
Includes | Hardware |
Item | Monitor Arm |
Standards | ROHS Compliant |
For Use With | Desks |
Compatibility | Monitors |
Product Type | Monitor Arm |
Number of Monitors | 1 |
Mount Mechanism | Clamp |
Description
Monitor Arm, Clamp Mount, Material Aluminum, Steel, Color Black, Monitor Capacity 1, Weight Capacity 33 lb, Length 3 in, Width 16 in, Height 8 3/4 to 15in, Features Adjustable Height from 8 3/4 to 15 in, Tilts +/- 12 Degrees , For Use On Desk, Standards ROHS Compliant, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-247u-25nh (RAM-247U-25NH RAM MOUNTS)
- PROPAC LANYARD, CERT (D8060-CERT)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- MONOPRICE Essential Single Monitor Desk Mount (16243)
- MONOPRICE Hex, 6, Monitor Free Standing Desk Mount (15709)
- MONOPRICE Workstream by Workstation Wall Mount for Keyboard and Monitor (34543)
- MONOPRICE Workstream by Large Multimedia Desktop Monitor Stand_ Clear Glass (16356)
- MONOPRICE Workstream by Under Desk Power Supply and Wire Management Cable Tray O (33815)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- Monoprice Monitor Mounts & Brackets