Shop All Monitor Mounts & Brackets
This Product is Discontinued
Monoprice
Monitor Arm, Black, Cap. 1 (Discontinued)
Mfr # 5400
Zoro # G8528484
This Product is Discontinued
Key Features
- Height 6 in
- Width 15 in
- Material Aluminum
- Weight Capacity 33 lb
- For Use On Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5400
- Zoro # G8528484
- UPC # 844660054009
- Country of Origin Multiple
- Category Monitor Mounts & Brackets
Dimensions
Height | 6 in |
Width | 15 in |
Length | 4 in |
Overall Height | 6 in |
Overall Width | 15 in |
Overall Length | 4 in |
Details
Material | Aluminum |
Weight Capacity | 33 lb |
For Use On | Desk |
Color | Black |
Monitor Capacity | 1 |
Mount | Clamp |
Includes | Hardware |
Item | Monitor Arm |
Features | Extendable, Ergonomic, Rotate, Tilt |
For Use With | Desks |
Product Type | Monitor Arm |
Compatibility | LCD/LED Monitor |
Mount Mechanism | Clamp |
Number of Monitors | 1 |
Description
Monitor Arm, Clamp Mount, Material Aluminum, Color Black, Monitor Capacity 1, Weight Capacity 33 lb, Length 4 in, Width 15 in, Height 6 in, For Use On Desk, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.