Shop All VGA Connectors & Cables
Monoprice
Mobile Series USB-C to HDMI 4K@30Hz_ VGA_ 2-Port USB 3.0_ Gigabit RJ45
Mfr # 33572
Zoro # G1721355
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 33572
- Zoro # G1721355
- UPC # 889028087541
- Country of Origin China
- Category VGA Connectors & Cables
Description
The Monoprice Mobile Series USB-C® Dock Adapter provides all the connections you need while on the go. It features both HDMI® and VGA connectors; allowing you to connect either an HDMI or VGA display to mirror your laptop's display or expand your system's desktop area. It supports HDMI resolutions up to 4K@30Hz; including 1080p@60Hz and 3D video; and VGA resolutions up to 1920x1200@60Hz. The adapter features a Gigabit Ethernet port for connecting to Ethernet networks at speeds up to 1000Mbps. It also includes a built-in SDTM card slot; with support for UHS-I rated cards (up to 104Mbps). In addition to the video; Ethernet; and SD card connections; the dock provides a 2-port USB 3.0 hub and an additional USB Type-C® data connection; allowing you to use SuperSpeed peripherals at speeds up to 5Gbps. The other USB-C port supports up to 100 watts of USB Type-C Power Delivery (PD); so you can charge your laptop's battery by connecting your original USB-C charger. It includes a short; built-in USB-C male cable; so you don't need to bring additional cables to connect it to your laptop. Fold Away Cable 100 Watts Power Delivery HDMI® or VGA Gigabit Ethernet Fold Away Cable: The fold away USB-C® cable makes it easy to connect to your laptop without the need to bring additional cables. 100 Watts Power Delivery: This adapter supports up to 100 watts of USB Type-C® Power Delivery (PD); so you can charge your laptop's battery by connecting your original USB-C charger to the female USB-C port on the adapter. HDMI® or VGA: Connect either an HDMI® or VGA display to mirror your laptop's display or expand your system's desktop area. HDMI resolutions up to 4K@30Hz; including 1080p@60Hz and 3D video; and VGA resolutions up to 1920x1200@60Hz are supported. Gigabit Ethernet: Enjoy the superior security and increased speeds of a wired Gigabit Ethernet connection. A true Plug & Play device; no drivers or software installations are required to use it on Windows® or Mac® OS X® PCs. Everything you need - and then some. Add an HDMI® or VGA display; a wired Gigabit Ethernet connection; and an SDTM card reader; as well as two USB 3.0 ports and both a USB-C® power and USB-C data port; all in a single USB-C adapter! *Only a single external display can be accommodated at once **USB-C® charger not included Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022 (EBM-72200)
- DETEX 3-Point Emergency Exit (Deadbolt Function) Alarm Device, LC, 48", Gray (ECL-230X-TDB)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- Monoprice VGA Connectors & Cables