Shop All Power Strips
Monoprice
Mini Surge Protector, 6 ft., 8 Outlet
Mfr # 15872
Zoro # G8810210
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 120VAC
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 15872
- Zoro # G8810210
- UPC # 889028039816
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Details
Item | Mini Surge Protector |
Number of Outlets | 8 |
Amps | 15A |
Voltage | 120VAC |
Description
Mini Surge Protector,6 ft.,8 Outlet, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- Monoprice Extension Cords & Power Strips