Shop All VGA Connectors & Cables
Monoprice
Mini Displayport To Vga Cable, White, 10ft
Mfr # 6004
Zoro # G8789448
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini DisplayPort
- Connector Type Latching DisplayPort
- Color White
- Cable Length 10 ft
- Wire Gauge 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6004
- Zoro # G8789448
- UPC # 844660060048
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Length | 15 ft. |
Conductor Size | 32 AWG |
Details
Cable Type | Mini DisplayPort |
Connector Type | Latching DisplayPort |
Color | White |
Item | Mini Displayport To Vga Cable,White,10ft |
Wire Gauge | 32 AWG |
Shielding | Shielded |
Features | Gold-Plated Connectors, Corrosion-Free Connections |
Shielded / Unshielded | Shielded |
Product Type | A/V Cable |
Description
10ft 32AWG Mini DisplayPort to VGA Cable - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Afikim Superlight S3 - 2 Pack (ML18-12GELMP2433)
- TARGUS Usb C To 4 Port Usb A (ACH226BT)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- Monoprice VGA Connectors & Cables