Shop All Stereo & Optical Audio Cables
Monoprice
Mini Displayport To Hdtv Cable, 3 ft.
Mfr # 13368
Zoro # G8801619
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- Cable Type Mini DisplayPort
- Cable Length 3 ft
- For Use With Computers, Phones, and Tablets
- Features Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13368
- Zoro # G8801619
- UPC # 889028014165
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Details
Cable Type | Mini DisplayPort |
For Use With | Computers, Phones, and Tablets |
Features | Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays |
Standards | Displayport 1.2a Compliant |
Item | Mini Displayport To Hdtv Cable,3 ft. |
Product Type | A/V Cable |
Description
Select Series Mini DisplayPort to HDTV Cable_ 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- SWE-TECH 3C XLR Male to 1/4 Inch Mono Male Audio Cable, 15 foot (FWT10XR-01415)
- Monoprice Stereo & Optical Audio Cables