Shop All HDMI Cables
Monoprice
Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black
Mfr # 24269
Zoro # G1719919
original price:
$39.87
39% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24269
- Zoro # G1719919
- UPC # 889028053997
- Country of Origin China
- Category HDMI Cables
Description
This adapter is designed to allow you to connect an HDMI® display to a Mini DisplayPort® or ThunderboltTM video output. It conforms to the DisplayPort 1.2a standard and supports HDMI resolutions up to 4K (3840x2160p) @60Hz. It features a true 6" cable length with polycarbonate connector heads. The MDP connector head measures 14.0mm thick; 16.0mm wide; and 24.0mm long. The HDMI connector head measures 17.5mm thick; 27.5mm wide; and 47.0mm long. Features: Conforms to DisplayPort® 1.2a standard 18Gbps HDMI® bandwidth Connects to both Mini DisplayPort and ThunderboltTM video outputs Supports displays up to 4K / UHD / 3840x2160@60Hz Support HDCPTM content protection HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. ThunderboltTM is a trademark of Intel Corporation in the U.S. and/or other countries. HDCPTM is a trademark of Digital Content Protection LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0010-MF)
- BATTERY CLERK AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-J-0-193285)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter (7703)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- Monoprice HDMI Cables