Shop All Stereo & Optical Audio Cables
Monoprice
Midi Cable/5 Pin Din Plugs 25 ft.
Mfr # 8536
Zoro # G8793121
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Cable Type MIDI
- Connector Type 5-Pin DIN
- Color Black
- Features High Quality MIDI Cables Don't Need to Cost an Arm and A Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8536
- Zoro # G8793121
- UPC # 844660085362
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft. |
Details
Cable Type | MIDI |
Connector Type | 5-Pin DIN |
Color | Black |
Features | High Quality MIDI Cables Don't Need to Cost an Arm and A Leg |
Standards | RoHS Compliant |
Item | Midi Cable/5 Pin Din Plugs 25 ft. |
Description
Midi Cable/5 Pin Din Plugs 25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Unison 600 - 4 Pack (ML4-6MP4810611)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- EREPLACEMENTS Lamp For Smartboard, 20-01175-20-OEM (20-01175-20-OEM)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- Monoprice Stereo & Optical Audio Cables