Shop All Stereo & Optical Audio Cables
Monoprice
Midi Cable W 5 P Din Plugs, Black20 ft.
Mfr # 8535
Zoro # G8793130
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type MIDI
- Length 20 ft.
- Connector Type 5-Pin DIN
- Color Black
- Features High Quality MIDI Cables Don't Need to Cost an Arm and A Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8535
- Zoro # G8793130
- UPC # 844660085355
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 20 ft. |
Details
Cable Type | MIDI |
Connector Type | 5-Pin DIN |
Color | Black |
Features | High Quality MIDI Cables Don't Need to Cost an Arm and A Leg |
Standards | RoHS Compliant |
Item | Midi Cable W 5 P Din Plugs,Black20 ft. |
Description
Midi Cable W 5 P Din Plugs,Black20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- POWER UP! Batteries Alkaline Plus AA, PK 8 (031-11118)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 50, 50PK (CR1-50)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft (5600)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE A/V Cable, Optical Toslink, 15ft (6273)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- Monoprice Stereo & Optical Audio Cables