Shop All Stereo & Optical Audio Cables
Monoprice
Midi Cable, 5 Pin Din Plugs, Black
Mfr # 8534
Zoro # G8793185
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type MIDI
- Length 15 ft.
- Connector Type 5-Pin DIN
- Color Black
- Features High Quality MIDI Cables Don't Need to Cost an Arm and A Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8534
- Zoro # G8793185
- UPC # 844660085348
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Details
Cable Type | MIDI |
Connector Type | 5-Pin DIN |
Color | Black |
Features | High Quality MIDI Cables Don't Need to Cost an Arm and A Leg |
Standards | RoHS Compliant |
Item | Midi Cable,5 Pin Din Plugs,Black |
Description
15ft MIDI Cable with 5 Pin DIN Plugs - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- Monoprice Stereo & Optical Audio Cables