Shop All Voice & Data Patch Cords
Monoprice
Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure
Mfr # 34230
Zoro # G1713436
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
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
- Brand Monoprice
- MFR # 34230
- Zoro # G1713436
- UPC # 889028094136
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Monoprice's Micro SlimRunTM Cat6 UTP Ethernet Patch Cables are designed for high density environments where space is a premium. The unbelievably thin; 0.1-inch thick 32AWG cable and bootless design reduces congestion and simplifies moves; additions; and changes. Micro SlimRun Cat6 cables are ideal for when clearance and space is limited.2.6mm Diameter10G PerformanceBootlessLifetime Warranty2.6mm Diameter: The 2.6mm cable thickness makes this ideal for routing through the tightest spaces.10G Performance: This cable is perfect for 10 Gigabit Ethernet networks and is backwards compatible with existing Gigabit Ethernet and Fast Ethernet networks.Bootless: The bootless design is ideal for IT and data center professionals who prefer interconnect cables without the covers that protect the plug retaining clips; allowing for faster and easier cable connections.Lifetime Warranty: Buy with Confidence! With Monoprice's Lifetime Warranty on all cables; you can rest assured we stand behind our products and our customers.Size MattersColors:Black; Blue; Gray; White; Yellow; Red; Orange; Green; and PurpleLengths:0.5; 1; 2; 3; 5; 7; 10; 14; 20; and 30 feetSupport Files:Specification Sheet (Apr 2; 2019)SlimRunTM is a trademark of Monoprice Inc.Updated May 9; 2019
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
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 80A, 600V AC, Indicating (TRS80RID)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (3421)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- C2G 25Ft Cat5E Non-Booted Unshielded (Utp) Ethernet Network Patch Cable - (22702)
- Monoprice Voice & Data Patch Cords