Shop All HDMI Cables
Monoprice
Micro HDMI(M) to HDMI(F) Adapter
Mfr # 7703
Zoro # G4474705
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI, Micro HDMI
- Connection A Micro HDMI Male
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7703
- Zoro # G4474705
- UPC # 844660077039
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Adapter |
Cable Type | HDMI, Micro HDMI |
Connection A | Micro HDMI Male |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Adapter Type | HDMI |
Product Type | Audio/Video Adapter |
End 2 Connection Type | HDMI Female |
End 1 Connection Type | Micro HDMI Male |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Number of Connections | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type Micro HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- ILC Replacement for Icom Bp-210n Battery (BP-210N)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- LOGITECH Astro Gaming A40 Tr Headset For Xbox One And Pc Black (939-001828)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE Pro 4K 3X1 HDMI Switch Hdcp 2.2 Support (15262)
- MONOPRICE HDMI Cable, 3 ft, L, Shielded, Black (44343)
- LIVEWIRE HDMI Extender (LI52734)
- Monoprice HDMI Cables