Shop All Stereo & Optical Audio Cables
Monoprice
Male To Male Cable, 6 ft.
Mfr # 4793
Zoro # G8787725
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 6 ft.
- Connector Type Male
- Conductor Size 16 AWG
- Features TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4793
- Zoro # G8787725
- UPC # 844660047933
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Male |
Features | TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Copper Braid |
Item | Male To Male Cable,6 ft. |
Description
Male To Male Cable,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, Charges 1 Unit (BC173 01)
- ILC Replacement for Samsung Sch-u740 (SCH-U740 SAMSUNG)
- DURACELL Battery, 15 V Battery, 115 Ah, AAA Battery, Alkaline, Manganese Dioxide (MN2400B8Z)
- ILC Replacement for Nihon Kohden Lct-1912ank (LCT-1912ANK NIHON KOHDEN)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- STEREN Plug to 3-RCA Plug Cable, 6ft, 3.5mm (255-219)
- Monoprice Stereo & Optical Audio Cables