Shop All Stereo & Optical Audio Cables
Monoprice
Male To Male Cable 100 ft.
Mfr # 4800
Zoro # G8788081
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 100 ft.
- Cable Length 100 ft
- Connector Type Male
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4800
- Zoro # G8788081
- UPC # 844660048008
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 100 ft. |
Cable Length | 100 ft |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Male |
Features | TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Copper Braid |
Item | Male To Male Cable 100 ft. |
Product Type | Audio Cable |
Description
100ft Premier Series 1/4-" (TRS) Male to Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA (ML7-121911111170)
- ILC Replacement for Vtech Bt175242 (BT175242 VTECH)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- DETEX Detex: DETEX EXIT ALARM WILL SOUND CONTROL SIGN (DTX-ECL-8220)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- Monoprice Stereo & Optical Audio Cables