Shop All Stereo & Optical Audio Cables
Monoprice
Male To Male 16AWG Cable 50 ft.
Mfr # 4798
Zoro # G8788090
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 50 ft.
- Cable Length 50 ft
- Connector Type Male
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4798
- Zoro # G8788090
- UPC # 844660047988
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | Male |
Features | TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Copper Braid |
Item | Male To Male 16AWG Cable 50 ft. |
Product Type | Audio Cable |
Description
50ft Premier Series 1/4-" (TRS) Male to Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Western Power Sports (YTX5L-BS211866)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21680)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 15 ft. (HC6AB15)
- Monoprice Stereo & Optical Audio Cables