Shop All 3D Printer Materials
This Product is Discontinued
Monoprice
Maker Ultimate 2 3D Printer (Discontinued)
Mfr # 36045
Zoro # G2986340
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 36045
- Zoro # G2986340
- UPC # 889028112908
- Country of Origin China
- Category 3D Printer Materials
Description
The Ultimate 2 3D Printer includes a host of features that makes it easier than ever to get perfect 3D prints with a minimum of hassle. The full enclosure helps maintain internal temperatures; ensuring that drafts; air conditioning; and other environmental factors have no effect on the print and making it easier to work with materials like ASA and ABS without fear of warping. The enclosure is lit internally with LED lights; allowing to you monitor the print without the need for a flashlight or other spot lighting. The removable glass build plate provides the flattest surface possible; while the underlying aluminum plate allows the printer to use its built-in inductive sensor for auto leveling. All in all; the Ultimate 2's advanced features and ease-of-use makes it the perfect 3D printer for personal; professional; and educational applications. What's in the box 1x 3D printer 1x 500g spool of PLA filament 1x Filament holder 1x 8GB microSDTM card 1x microSDTM card reader 1x Metal scraper 1x USB cable 1x Switch cable 1x Motor cable 1x Set of Allen keys 1x Roll yellow tape 1x Spanner 1x Stick of water washable glue 1x US power cord 1x UK power cord 1x EU power cord 1x User's manual 5x User's manuals (English; French; German; Italian; and Spanish) 15365/21711 34438 34437 33820 36045 MP Select Mini 3D Printer V2 Maker Plus 10 Mini 3D Printer Maker Plus 10 3D Printer Voxel Adventurer 3D Printer Ultimate 2 3D Printer Build Area 120 x 120 x 120 mm 200 x 200 x 180 mm 300 x 300 x 400 mm 150 x 150 x 150 mm 200 x 150 x 150 mm Resolution 100-300 microns 50-300 microns 50-300 microns 100-400 microns 100-400 microns Filament Diameter 1.75mm 1.75mm 1.75mm 1.75mm 1.75mm Nozzle Diameter 0.4mm 0.4mm 0.4mm 0.4mm 0.4mm Hotend Setup Bowden Bowden Bowden Bowden Bowden Print Speed up to 55 mm/sec up to 100 mm/sec up to 100 mm/sec up to 100 mm/sec up to 150 mm/sec Maximum Extruder Temperature 250°C 280°C 280°C 240°C 250°C Maximum Build Plate Temperature 60°C 110°C 110°C 100°C 100°C Heated Built Plate ✔ ✔ ✔ ✔ ✔ Removable Build Plate ✔ ✔ ✔ ✔ Filament Sensor ✔ ✔ ✔ ✔ Calibration Manual leveling Assisted leveling Assisted leveling Assisted leveling Manual leveling Camera Monitoring ✔ Connectivity Color touchscreen; Micro USB; microSDTM card; Wi‐Fi® Touchscreen; Micro USB; microSDTM card; Wi‐Fi® Touchscreen; Micro USB; microSDTM card; Wi‐Fi® Color touchscreen; USB drive; Wi‐Fi® USB; microSDTM card Supported Slicing Software Cura; Repetier-Host Cura; Repetier-Host; KISSSlicer Cura; Repetier-Host; KISSSlicer MP Flashprint; Slic3r; Skeinforge; Cura Wiibuilder; Cura; Simplify 3D; Slic3r; KISSSlicer Support Files: User's Manual (Jul 15; 2019) Manuel d'Utilisateur (Français) (Jul 15; 2019) Benutzerhandbuch (Deutsche) (Jul 15; 2019) Manuale Utente (Italiano) (Jul 15; 2019) Manual del Usuario (Español) (Jul 15; 2019) Quick User Guide (May 20; 2019) Schnellstartanleitung (Deutsche) (May 20; 2019) Guide de Démarrage Rapide (Français) (May 20; 2019) Guía de Inicio Rápido (Italiano) (May 20; 2019) Guida Rapida (Español) (May 20; 2019) Cura Slicing Software for Windows® 64 v3.3.0 (Mar 26; 2019) Cura Slicing Software for Mac® OS X® v3.3.0 (Mar 26; 2019) Wiibuilder Slicing Software for Windows v2.0.6.4 (Jan 20; 2020) WiiBuilder Slicing Software v1.5.7.7 (Mar 26; 2019) Sample Models (gcode) (Mar 27; 2019) Firmware Update v2.2.8 (Jan 24; 2020) Certain filaments that can be used with this product may contain a chemical known to the State of California to cause cancer or birth defects or other reproductive harm. SDTM and microSDTM are trademarks of SD-3C; LLC. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Mac® and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. Wi‐Fi® is a registered trademark of Wi‐Fi Alliance. Updated Jan 20; 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.