Shop All Specialty Printers
This Product is Discontinued
Monoprice
Maker Select Plus 3D Printer (Discontinued)
Mfr # 15711
Zoro # G2270499
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 16.1"
- Width 15.7"
- Height 15.7"
- Screen Size 3.3"
- Product Type 3D Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15711
- Zoro # G2270499
- UPC # 889028038208
- Country of Origin China
- Category Specialty Printers
Dimensions
Depth | 16.1" |
Width | 15.7" |
Height | 15.7" |
Screen Size | 3.3" |
Details
Item | Maker Select Plus 3D Printer |
Product Type | 3D Printer |
File Formats | STL |
Description
Maker Select Plus 3D Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.