Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Low Voltage Recessed Wall Plate, White
Mfr # 6625
Zoro # G3008461
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 3
- Length 3 in
- Number of Ports 1
- Cable Type Wall Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6625
- Zoro # G3008461
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 3 in |
Width | 4 in |
Depth | 5 in |
Length (Straight Wireway) | 3.0 in |
Overall Height | 4 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 1/4 in |
Details
Item | Low Voltage Recessed |
Color | White |
Number of Gangs | 3 |
Number of Ports | 1 |
Cable Type | Wall Plate |
Material | Plastic |
Number of Conductors | 0 |
Series | Recessed |
Wallplate Type | Recessed |
Description
Low Voltage Recessed, Wallplate Type Recessed, Color White, Number of Gangs 3, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 2 1/4 in, Overall Height 4 7/8 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- Monoprice Voice & Data Outlets, Boxes, Faceplates