Shop All Voice & Data Jacks
Monoprice
Keystone, SC, White
Mfr # 2876
Zoro # G2642495
product price: $2.09
/ea
Sold in multiples of 5 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type SC
- Material Plastic
- Color White
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2876
- Zoro # G2642495
- UPC # 844660028765
- Country of Origin China
- Category Voice & Data Jacks
Details
Item | Fiber Optic Keystone Jack |
Series | Standard |
Cable Type | SC |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Coupler |
Simplex/Duplex | Duplex |
Features | Fiber Optic |
Connector Type | SC Network - Female |
110 Block | Yes |
Product Color | White |
Product Name | Keystone Jack - Modular SC (White) |
Brand Name | Monoprice |
Connector Details | 1 x SC Network Female |
Product Type | Network Connector |
Compatible Wire Material | Fiber Optic |
Compatible Number of Fibers | Duplex |
Compatible Connector Type | SC |
Description
Fiber Optic Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type SC, Color White, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, Number of Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- PRIME-LINE Diecast Zinc 15/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5821)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- MONOPRICE Datacom Jack, Cat5, Inline Coupler, White (7302)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- Monoprice Voice & Data Jacks