Shop All Cable Ties
Monoprice
Hook, Loop Cable Ties, 9", 100Pcs
Mfr # 6483
Zoro # G8790139
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 0.47 in
- Max. Bundle Dia. 2.17 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6483
- Zoro # G8790139
- UPC # 844660064831
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.47 in |
Max. Bundle Dia. | 2.17 in |
Length (Straight Wireway) | 9 in |
Details
Color | Black |
Item | Hook and Loop Fastening Cable Tie |
Material | Polypropylene |
Locking Style | Hook-and-Loop |
Features | Include an Eye Hole in the Tail, Allowing the Tie to be Attached to a Cable or Hung From a Hook |
Flame Retardant | No |
Marking | No |
Package Style | Individual |
Mountable | No |
Closure Type | Wrap with Slot |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Width 0.47 in, Closure Type Wrap with Slot, Length 9 in, Mountable No, Package Style Individual, Color Black, Material Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.17 in, Marking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL5E2)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- Monoprice Cable Ties