Shop All HDMI Cables
Monoprice
High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30
Mfr # 6962
Zoro # G1720007
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 9"
- Color Black
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6962
- Zoro # G1720007
- UPC # 844660069621
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 9" |
Details
Cable Type | HDMI |
Color | Black |
Product Type | A/V Cable |
Description
Connect your HD camcorders using this High Speed HDMI® Cable with HDMI Mini Connectors from Monoprice! This High Speed HDMI Cable features an HDMI Mini Connector (Type C) at each end. It supports the following general features: HDMI Mini Connector at each end 10.2Gbps data throughput 30AWG copper conductors HDMI Mini connector heads measure only 13.5mm thick and 19.0mm wide Gold plated connectors It supports the following HDMI features: 1080p resolution at 60Hz 4K resolution at 24Hz 3D video Deep Color up to 16-bits per channel x.v.Color High Definition Audio; including SA-CD; DVD-Audio; DTS-HD Master Audio; and Dolby TrueHD HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. x.v.Color is a trademark of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HD; and DTS-HD Master Audio are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHD is a trademark of Dolby Laboratories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES High Resolution Video-Vga Converter, Includes Power Supply (BNCVGAHR)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- ILC Replacement For TROJAN J185HGAC, 2PK (J185HG-AC, 2PK)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- Monoprice HDMI Cables