Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, Hdr, 3 ft., White
Mfr # 16117
Zoro # G8810719
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 3 ft.
- Connector Type HDMI
- Color White
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 16117
- Zoro # G8810719
- UPC # 889028042281
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 3 ft. |
Conductor Size | 28 AWG |
Details
Cable Type | High Speed HDMI |
Connector Type | HDMI |
Color | White |
Features | Supports the 21:9 Cinema Aspect Ratio, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features |
Wire Gauge | 28 AWG |
Standards | Premium Certified |
Item | High Speed HDMI Cable,Hdr,3 ft.,White |
Description
Certified Premium High Speed HDMI Cable_ HDR_ 3ft - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10038412 Battery (10038412 BATTERY MSA)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 9AH AGM, SLA (TPBAT12-9)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- Monoprice HDMI Cables