Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 6 ft.Generic
Mfr # 13779
Zoro # G8804157
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 6 ft
- Cable Length 6 ft
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13779
- Zoro # G8804157
- UPC # 889028018330
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 6 ft |
Cable Length | 6 ft |
Conductor Size | 24 AWG |
Overall Length | 6 ft |
Details
Cable Type | High Speed |
Jacket Material | PVC |
Color | Black |
Connector Type | HDMI |
Features | 18 Gbps Bandwidth, In Wall Rated, Light Cable Jacket, Simultaneous Delivery of Dual Video Streams, Supports 21:9 Cinema Aspect Ratio, Supports CEC Commands, Supports Deep Color, Supports HDMI Ethernet Channel, Supports HDR |
Conductor Material | Copper |
Wire Gauge | 32 AWG |
Standards | CL2 |
Item | High Speed HDMI Cable,6 ft.Generic |
End 2 Connection Finish | Gold-Plated |
End 1 Connection Type | HDMI Male |
End 1 Number of Connections | 1 |
Fire Rating | Commercial |
Conductor Gauge | 32 AWG |
Conductor Finish | Gold-Plated |
End 2 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Cable Color | Black |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Type | HDMI Male |
Description
High Speed HDMI Cable,6 ft.Generic, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CL2, Conductor Finish Gold-Plated, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- MOUNT-IT Laptop Mount Tray Holds Up To 17" Laptops (MI-2352T)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12735)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- Monoprice HDMI Cables