Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 50 ft.Generic
Mfr # 15648
Zoro # G8808935
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 50 ft.
- Cable Length 50 ft
- Color Black
- Connector Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15648
- Zoro # G8808935
- UPC # 889028037539
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Conductor Size | 24 AWG |
Overall Length | 50 ft |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | Fire Resistant CL2-Rated Cable Jacket, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Standards | CL2 |
Item | High Speed HDMI Cable,50 ft.Generic |
Product Type | A/V Cable |
End 1 Connection Type | HDMI Male |
Fire Rating | Commercial |
Conductor Finish | Gold-Plated |
End 2 Connection Type | HDMI Male |
End 1 Number of Connections | 1 |
Cable Color | Black |
NEC Article and Type | Not Rated |
End 1 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
Description
High Speed HDMI Cable,50 ft.Generic, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, End 2 Number of Connections 1, End 1 Number of Connections 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Conductor Finish Gold-Plated, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- OAKLEY NECK GAITER GRN CAM L/XL (FOS9007129PGLXL)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- Monoprice HDMI Cables