Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 40 ft.Generic
Mfr # 15646
Zoro # G8808969
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 40 ft.
- Cable Length 40 ft
- Color Black
- Connector Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15646
- Zoro # G8808969
- UPC # 889028037515
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 40 ft. |
Cable Length | 40 ft |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | Fire Resistant CL2-Rated Cable Jacket, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Standards | CL2 |
Item | High Speed HDMI Cable,40 ft.Generic |
Product Type | A/V Cable |
Description
High Speed HDMI Cable,40 ft.Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- MONOPRICE High Speed HDMI Cable, 1.5 ft.Generic (13774)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- Monoprice HDMI Cables