Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 30 ft.Generic
Mfr # 15644
Zoro # G8808908
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Cable Type High Speed HDMI
- Cable Length 30 ft
- Color Black
- Connector Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15644
- Zoro # G8808908
- UPC # 889028037492
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 30 ft. |
Cable Length | 30 ft |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | Fire Resistant CL2-Rated Cable Jacket, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Standards | CL2 |
Item | High Speed HDMI Cable,30 ft.Generic |
Description
High Speed HDMI Cable,30 ft.Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- SPECO TECHNOLOGIES Push To Talk Cb/Handheld Microphone (DM520P)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- Monoprice HDMI Cables