Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 25 ft.
Mfr # 13784
Zoro # G8804245
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 25 ft.
- Cable Length 25 ft
- Connector Type HDMI
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13784
- Zoro # G8804245
- UPC # 889028018385
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed HDMI |
Connector Type | HDMI |
Color | Black |
Features | Supports Up To 32 Audio Channels And A 1536 KHz Audio Sampling Rate, Supports Extended CEC (Consumer Electronics Control) Commands And Functions, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Item | High Speed HDMI Cable,25 ft. |
Description
High Speed HDMI Cable,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty C Zinc Carbon Batteries 2 pk Carded, 2PK (1235SW-2)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE High Speed HDMI Cable, 50 ft.Generic (15648)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- UNIRISE USA 3 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-03F)
- Monoprice HDMI Cables