Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 1.5 ft.Generic
Mfr # 13774
Zoro # G8804166
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 1.5 ft.
- Connector Type HDMI
- Color Black
- Conductor Size 32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13774
- Zoro # G8804166
- UPC # 889028018286
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 1.5 ft. |
Conductor Size | 32 AWG |
Details
Cable Type | High Speed HDMI |
Connector Type | HDMI |
Color | Black |
Features | Supports Up To 32 Audio Channels And A 1536 KHz Audio Sampling Rate, Supports Extended CEC (Consumer Electronics Control) Commands And Functions, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 32 AWG |
Item | High Speed HDMI Cable,1.5 ft.Generic |
Description
32AWG High Speed HDMI Cable_ 1.5ft Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- CMPLE CMPLE 430-N HDMI Wall Plate with Component Video RCA (430-N)
- Monoprice HDMI Cables