Shop All Computer Power Cords & Chargers
Monoprice
Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_
Mfr # 35058
Zoro # G1899916
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 35058
- Zoro # G1899916
- UPC # 889028102466
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
This 12 AWG power cord features a North America NEMA® 5-20 plug on one end and an IEC 60320 C19 female connector on the other end. The C19 coupler is used for supplying power in IT and medical applications where higher currents are required. These include high-power workstations and servers; uninterruptible power supplies; power distribution units; large network routers; switches; and blade enclosures; as well as high-current medical equipment. This cable is rated for a 20 amp/2500 watt; 125 volt load. Features: NEMA 5-20P to IEC 60320 C19 power cords connect devices with C20 and NEMA 5-20R power connectors Recommended for powering computers; servers; and other network devices Heavy-duty computer power cord replaces or upgrades a cord provided by the manufacturer Plug Type NEMA® 5-20P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 603-4401065 replacement light bulb lamp (603-4401065 BELL & HOWELL)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 3-Prong_ B (24195)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40078)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- Monoprice Computer Power Cords & Chargers