Shop All Computer Power Cords & Chargers
Monoprice
Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2
Mfr # 40099
Zoro # G1900284
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 40099
- Zoro # G1900284
- UPC # 889028142554
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
Connect network servers and other peripherals that require heavier-gauge cabling with a PDU; UPS; or other AC power source with a NEMA L6-20R locking outlet. Locking plugs have the pins arrayed in a circular manner and is inserted and twisted to lock in place. This heavy-duty cable features a female IEC 60320 C19 connector on one end and a male NEMA L6-20P connector on the other end. It features 12 AWG conductors suitable for high power connections that require a higher-rated; heavier-gauge cable. Simply mate the female C19 connector with the male C20 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. Features: Recommended for high-performance computers and network devices requiring higher voltage The NEMA L6-20P locking connector allows it to be securely plugged into the power outlet for important equipment Connect commercial equipment requiring high voltage such as computers; servers; and monitors to a PDU or UPS in data center Designed for high-density data environments Plug Type NEMA L6-20P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7684)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5292)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- Monoprice Computer Power Cords & Chargers