Shop All Computer Power Cords & Chargers
Monoprice
Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1
Mfr # 40095
Zoro # G1899940
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 40095
- Zoro # G1899940
- UPC # 889028142516
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
Connect network servers and other peripherals with a PDU; UPS; or other AC power source with a NEMA L6-20R locking outlet. Locking plugs have the pins arrayed in a circular manner and is inserted and twisted to lock in place. This cable features a female IEC 60320 C13 connector on one end and a male NEMA L6-20P connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. Features: The NEMA L6-20P locking connector allows it to be securely plugged into the power outlet for important equipment Extend the length of an existing power cord for more flexibility Designed for high-density data environments Plug Type NEMA L6-20P Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- MOTOROLA Clip, Belt (HLN9844A)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (39781)
- MONOPRICE Power Cord - BS 1363 (UK) with 5A fuse to IEC 60320 C7 (non Polarized) (36384)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (39788)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5292)
- Monoprice Computer Power Cords & Chargers