Shop All Power Cables
Monoprice
Heavy Duty Power Cable - IEC 60320 C14 to IEC 60320 C15_ 14AWG_ 15A_ S
Mfr # 33656
Zoro # G1721644
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 33656
- Zoro # G1721644
- UPC # 889028088388
- Country of Origin China
- Category Power Cables
Description
IEC 60320 C14 to IEC 60320 C15 power cords are commonly used between Cisco® or Juniper® Networks rack mounted equipment and the PDU in a data cabinet. Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C15 receptacle on the other. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect Cisco® or Juniper® Networks devices to a PDU or UPS in data center Colored cord is designed for easy identification in a high density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C15 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL; cUL; CSA; RoHS Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. Updated Nov 4; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- Monoprice Power Cables