Shop All Extension Cords
Monoprice
Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C21_ 12AWG_ 20A
Mfr # 40136
Zoro # G1696295
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 40136
- Zoro # G1696295
- UPC # 889028142929
- Country of Origin China
- Category Extension Cords
Description
This heavy-duty IEC 60320 C20 to IEC 60320 C21 extension cord features 12 AWG conductors; making it suitable for high-performance computers and network devices. It is a reliable solution for large server applications that require a higher-rated; heavier-gauge power cord. The C21 connector has two beveled corners and is rated to a higher temperature rating. The C22 male inlet is used primarily on Cisco® and Juniper® Networks equipment to a UPS system or PDU; or to replace or upgrade a standard power cord provided by the device's manufacturer. Features: Connect Cisco® or Juniper® Networks devices to a PDU or UPS in a data center Recommended for powering servers; routers; and other high-output network devices Thick 12 AWG conductors manage the high power levels required for larger equipment Extend the length of an existing power cord for more flexibility Designed for high-density data environments Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C21 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS; REACH Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 5A, 600V AC, Non-Indicating (SC-5)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- Monoprice Extension Cords