Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI to Mini HDMI Adapter (Discontinued)
Mfr # 3654
Zoro # G4468247
This Product is Discontinued
Key Features
- Cable Type HDMI, Mini HDMI
- Connection A HDMI Male
- Connection B Mini HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3654
- Zoro # G4468247
- UPC # 844660036548
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Adapter |
Cable Type | HDMI, Mini HDMI |
Connection A | HDMI Male |
Connection B | Mini HDMI Female |
Number of Ports | 2 |
Color | Black |
Adapter Type | HDMI |
Product Type | Audio Adapter |
Package Type | Retail |
Total Number of Adapters | 1 |
End 2 Connection Type | Mini HDMI Female |
End 2 Number of Connections | 1 |
End 1 Connection Type | HDMI Male |
End 1 Number of Connections | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type Mini HDMI Female, Product Type Audio Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.