Shop All Stereo & Optical Audio Cables
Monoprice
HDMI To HDMI Micro Connector, 15 ft.
Mfr # 7559
Zoro # G8791660
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type Standard HDMI
- Cable Length 15 ft
- Color Black
- Connector Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7559
- Zoro # G8791660
- UPC # 844660075592
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Conductor Size | 34 AWG |
Details
Cable Type | Standard HDMI |
Color | Black |
Connector Type | HDMI |
Features | 4.95Gbps Data Throughput, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM |
Conductor Material | Copper |
Wire Gauge | 34 AWG |
Item | HDMI To HDMI Micro Connector,15 ft. |
Product Type | A/V Cable |
Description
Standard HDMI Cable with Ethernet and HDMI Micro Connector_ 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-193-sw1 (RAM-VB-193-SW1 RAM MOUNTS)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- ILB GOLD Laptop Battery, Replacement For Hp Hewlett Packard, 15-1272Wm Battery (15-1272WM BATTERY)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- HOSA TECHNOLOGY HOSA TECHNOLOGY 22mm Microphone Clip with Plastic (MHR222)
- Monoprice Stereo & Optical Audio Cables