Shop All HDMI Cables
Monoprice
HDMI Port Saver, Right Angle, (MtoF), 270
Mfr # 4860
Zoro # G4468773
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Connection A HDMI Male
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4860
- Zoro # G4468773
- UPC # 844660048602
- Country of Origin China
- Category HDMI Cables
Details
Item | HDMI Adapter |
Cable Type | HDMI |
Connection A | HDMI Male |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Features | 90 Degrees Angle |
Adapter Type | HDMI |
Product Type | Audio/Video Adapter |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
End 1 Connection Type | HDMI Male |
End 2 Connection Type | HDMI Female |
Total Number of Adapters | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 90 Degrees Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- DURACELL DURA6V 223 Phot Battery (12210)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- PYLE 6 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD6)
- Monoprice HDMI Cables