Shop All Stereo & Optical Audio Cables
Monoprice
HDMI Port Saver, Black, 8 in, 28AWG
Mfr # 2891
Zoro # G0423446
original price:
$6.39
8% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Length 8"
- Color Black
- Connector Type Male to Female
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2891
- Zoro # G0423446
- UPC # 844660028918
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 8" |
Conductor Size | 28 AWG |
Details
Cable Type | HDMI |
Color | Black |
Connector Type | Male to Female |
Features | 8 in Long Cable, Snug Connectors |
Wire Gauge | 28 AWG |
Connection B | HDMI Female |
Item | HDMI Adapter |
Number of Ports | 2 |
Connection A | HDMI Male |
Product Type | Audio/Video Adapter |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 1 Connection Type | HDMI Male |
End 2 Connection Type | HDMI Female |
Total Number of Adapters | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 8 in Long Cable, Snug Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Power Rite PRB1226 (ML26-12223)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- Monoprice Stereo & Optical Audio Cables