Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Port Saver, 6 Inch, Black (Discontinued)
Mfr # 8062
Zoro # G4474032
This Product is Discontinued
Key Features
- Cable Type HDMI
- Connection A HDMI Male
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8062
- Zoro # G4474032
- UPC # 844660080626
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Cable Length | 6" |
Details
Item | HDMI Adapter |
Cable Type | HDMI |
Connection A | HDMI Male |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Features | 6 in Long Cable, Locking Screw Above Male End for Tighter Connection, Snug Connectors |
Description
HDMI Adapter, Color Black, Features 6 in Long Cable, Locking Screw Above Male End for Tighter Connection, Snug Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.