Shop All Stereo & Optical Audio Cables
Monoprice
HDMI Extension Cable, Black, 6 ft., 24AWG
Mfr # 3342
Zoro # G3059935
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Cable Type High Speed
- Cable Length 6 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3342
- Zoro # G3059935
- UPC # 844660033424
- Country of Origin Indonesia
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Cable Length | 6 ft |
Conductor Size | 24 AWG |
Overall Length | 6 ft |
Description
HDMI Extension Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 0146-00-0069 Battery (0146-00-0069)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- MONOPRICE Speaker Wire-12Awg Cl2 2-Conductor_50 (2816)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- MONOPRICE SlimRun AV DisplayPort Cable_ 32.4Gbps_ 8K@30Hz_ 5K@60Hz_ 4K@120Hz_ Fi (21808)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- Monoprice Stereo & Optical Audio Cables